Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
37 CONCRETE FORMWORK Flexible electrical conduit WBY-EL-F ComfortXQ ® with highglide inner coating Colour Outer diameter Internal diameter Design Art no P Qty unit Black 16 mm 10 8 mm Coated 0975 259 116 100 Black 20 mm 14 2 mm Coated 0975 259 120 100 Black 25 mm 18 1 mm Coated 0975 259 125 50 100 Black 32 mm 23 9 mm Coated 0975 259 132 50 Black 40 mm 31 2 mm Coated 0975 259 140 25 Black 50 mm 38 8 mm Coated 0975 259 150 25 Black 63 mm 49 9 mm Uncoated 0975 259 163 25 Green 20 mm 14 2 mm Coated 0975 259 220 100 Green 25 mm 18 1 mm Coated 0975 259 225 50 Blue 20 mm 14 2 mm Coated 0975 259 320 100 Blue 25 mm 18 1 mm Coated 0975 259 325 50 White 20 mm 14 2 mm Coated 0975 259 420 100 White 25 mm 18 1 mm Coated 0975 259 425 50 Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ ® with highglide inner coating Certified as halogen free and low smoke in accordance with DIN EN 61034-2 size EN16-EN40 Colour Outer diameter Internal diameter Design Art no P Qty unit Grey 16 mm 10 5 mm Coated 0975 259 616 100 Grey 20 mm 13 8 mm Coated 0975 259 620 100 Grey 25 mm 17 7 mm Coated 0975 259 625 50 100 Grey 32 mm 23 7 mm Coated 0975 259 632 50 Grey 40 mm 30 9 mm Coated 0975 259 640 25 Grey 50 mm 38 4 mm Coated 0975 259 650 25 Grey 63 mm 49 9 mm Uncoated 0975 259 663 25 Green 20 mm 13 8 mm Coated 0975 259 671 100 Green 25 mm 17 7 mm Coated 0975 259 681 100 Blue 20 mm 13 8 mm Coated 0975 259 672 100 Blue 25 mm 17 7 mm Coated 0975 259 682 100 Yellow 20 mm 13 8 mm Coated 0975 259 673 100 Yellow 25 mm 17 7 mm Coated 0975 259 683 100 Red 20 mm 13 8 mm Coated 0975 259 674 100 Red 25 mm 17 7 mm Coated 0975 259 684 100 Electrical installation