Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
44 CONCRETE FORMWORK Wire nail DIN 1151 zincplated steel ZN Material Steel Surface Zinc plated Nominal diameter d 1 Length l 1 Weight of content Art no P Qty unit 2 5 mm 55 mm 2 5 kg 0478 625 55 1 2 8 mm 65 mm 2 5 kg 0478 628 65 1 3 1 mm 65 mm 2 5 kg 0478 631 65 1 3 1 mm 80 mm 5 kg 0478 631 80 1 3 8 mm 100 mm 5 kg 0478 638 100 1 4 2 mm 120 mm 5 kg 0478 642 120 1 Wire nail DIN 1151 steel plain Material Steel Surface Plain Nominal diameter d 1 Length l 1 Weight of content Art no P Qty unit 1 4 mm 25 mm 1 kg 0478 514 25 1 1 6 mm 30 mm 1 kg 0478 516 30 1 1 8 mm 35 mm 2 5 kg 0478 518 35 1 2 mm 40 mm 2 5 kg 0478 520 40 1 2 5 mm 55 mm 2 5 kg 0478 525 55 1 2 5 mm 60 mm 2 5 kg 0478 525 60 1 2 8 mm 65 mm 2 5 kg 0478 528 65 1 3 1 mm 65 mm 2 5 kg 0478 531 65 1 3 1 mm 70 mm 2 5 kg 0478 531 70 1 3 1 mm 80 mm 5 kg 0478 531 80 1 3 4 mm 80 mm 5 kg 0478 534 80 1 3 4 mm 90 mm 5 kg 0478 534 90 1 3 8 mm 100 mm 5 kg 0478 538 100 1 4 2 mm 100 mm 5 kg 0478 542 100 1 4 2 mm 120 mm 5 kg 0478 542 120 1 4 6 mm 130 mm 5 kg 0478 546 130 1 5 5 mm 160 mm 5 kg 0478 555 160 1 Positioning the formwork