Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
46 CONCRETE FORMWORK Grid spacer block Large universal assembly aids for aligning and use as shims under formwork elements prefabricated concrete and wood parts liftsliding doors etc Length 160 mm Width 75 mm Material PP - Polypropylene Thickness Colour Art no P Qty unit 2 mm Blue 0875 605 202 250 3 mm Red 0875 605 203 250 5 mm Green 0875 605 205 250 7 mm Brown 0875 605 207 250 10 mm White 0875 605 210 100 15 mm Beige 0875 605 215 100 20 mm Black 0875 605 220 100 Spacer block mounting plate For compensating height differences when positioning prefabricated concrete components and formwork elements Length 70 mm Width 70 mm Material PS - Polystyrene Colour Black Thickness Art no P Qty unit 2 mm 0875 605 130 250 30000 3 mm 0875 605 131 250 30000 5 mm 0875 605 132 125 25000 7 mm 0875 605 133 125 15000 8 mm 0875 605 134 125 12000 10 mm 0875 605 136 125 12000 15 mm 0875 605 137 50 8000 20 mm 0875 605 138 50 6000 Positioning the formwork