Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
48 CONCRETE FORMWORK Mitre snips for straight and 45° cuts Art no 0714 03 50 Length 220 mm Max mitre angle 45 Degree Cutting edge length 55 mm P Qty unit 1 Trapezoidal profile plastic Universal profile for concreting drip edges or for producing structural joints in concrete Length 2500 mm Colour Concrete grey Material PVC - Polyvinyl chloride Height Width Art no P Qty unit 10 mm 20 mm 0519 161 220 100 15 mm 30 mm 0519 161 230 100 Triangular fillet For breaking edges on concrete surfaces Length 2000 mm Material Wood Width c Height a Art no P Qty unit 14 mm 14 mm 0993 997 029 300 22 mm 22 mm 0993 000 115 100 Hardwood wedge The wedge is used for various assembly applications e g to compensate for height differences when erecting prefabricated concrete parts and formwork Material Hardwood Length Width Max height Art no P Qty unit 180 mm 60 mm 24 mm 0993 000 130 1 200 mm 80 mm 38 mm 0993 0 1 Positioning the formwork