Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
57 CONCRETE FORMWORK Spacer tube distance tube For creating spacers spreaders between formwork panels Art no 0519 600 022 Material PVC - Polyvinyl chloride Length 2 m Internal diameter 22 mm Outer diameter 26 mm P Qty unit 100 3000 Plugs for ribbed cap For watertight sealing of ribbed caps art no 0519160223 Art no 0519 160 322 Outer diameter 26 mm P Qty unit 200 25000 Octagonal ribbed cap For creating watertight spacers spreaders in conjunction with spacer pipes Art no 0519 161 223 Suitable for Spacer tube type 22 26 P Qty unit 200 5000 Combined spreader spacer pipe in one octagonal piece Readymade spacer between vertical formwork Material Polyolefin Internal diameter 22 mm Outer diameter 60 mm Suitable for wall thickness Length Art no P Qty unit 200 mm 200 mm 0519 171 020 100 2400 240 mm 240 mm 0519 171 024 100 2400 250 mm 250 mm 0519 171 025 100 2400 300 mm 300 mm 0519 171 030 100 2400 350 mm 350 mm 0519 171 035 100 1500 365 mm 365 mm 0519 171 036 100 1500 Accessories