Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
61 Release agent CONCRETE FORMWORK Formwork release oil sprayer Corrosionresistant polyestercoated steel container • Flexible 2 5-m spiral hose with safety latch • The brass spray pipe is rotatable by 360° and facilitates comfortable and effortless working by adjusting direction • The precision flat jet nozzle with fine nozzle distributes the formwork oil evenly and sparingly • Quick and convenient to refill • Dirtfree • Secure storage Operating pressure 6 bar Flow capacity conditions at 2 bar Flow capacity 0 64 l min Max operating temperature 40 °C Recoil force 5 N Material Steel Hose length 2 5 m Liquid volume Bin capacity Height x width Art no P Qty unit 6 l 9 l 495 x 255 mm 0651 150 209 1 10 l 13 l 650 x 255 mm 0651 150 207 1 Contents for art no 0651 150 207 1 x Pump 1 x Hose 1 x Carry strap 1 x Spray pipe with nozzle For formwork oil spraying devices 0651 150 209 1 x Pump 1 x Hose 1 x Carry strap 1 x Spray pipe with nozzle For formwork oil spraying devices