Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
63 CONCRETE FORMWORK Hand cartridge gun highquality Highquality design semiopen made of sheet steel with plastic handle Art no 0891 00 Design Highquality Colour Red Black P Qty unit 1 Multi highstrength adhesive Very fast highstrength adhesive • Highstrength bonding – Very high adhesive strength – Viscoplastic adhesive with low foaming behaviour • Versatile applications and adheres to a wide variety of materials – Very good adhesion to a wide range of substrates such as marble synthetic stone etc – Can subsequently be powdercoated +200°C 30 minutes – Can be sanded and painted over Art no 0893 100 110 Contents 310 ml Chemical basis Polyurethane Colour Beige Min wet skinformation time conditions 2 min at 20°Cand 50% relative humidity Min dry skinformation time conditions 5 min at 20°Cand 50% relative humidity Full curing speed conditions 2 5 mm d 20°Cand 50% relative humidity Min max processing temperature 7 to 30 °C Min max temperature resistance -30 to 110 °C Short term temperature resistance max conditions 200 °C Briefly max 30 min Shelf life from production conditions 24 Month cool and dry storage area no exposure to sunlight 15°Cto 25°Cin tightly closed original container P Qty unit 1 12 Release agent