Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
67 CONCRETE FORMWORK Concrete vibrator Advanced Features a builtin converter and thus offers two devices in one Characterised by a high degree of flexibility in use and simple handling Hose length 5 m Output voltage 230 V Diameter of needle Power input Product weight per item Art no P Qty unit 38 mm 0 4 kW 9130 g 0993 998 220 1 45 mm 0 52 kW 10600 g 0993 998 221 1 58 mm 0 68 kW 15200 g 0993 998 222 1 Charger for cordless concrete vibrator Charger for charging the lithiumion batteries of the cordless concrete vibrator Length x width x height Weight IP protection class Art no P Qty unit 200 x 145 x 60 mm 2 kg IP 66 0993 998 333 1 460 x 312 x 280 mm 13 4 kg IP 65 IP 54 0993 998 334 1 Rechargeable battery for cordless concrete vibrator Powerful lithiumion battery for use in the cordless concrete vibrator Type of rechargeable battery battery Lilon Length x width x height 296 x 396 x 322 mm IP protection class IP 2X Weight of rechargeable battery battery Rechargeable battery battery capacity Nominal energy Art no P Qty unit 6 35 kg 10 Ah 504 Wh 0993 998 332 1 9 3 kg 20 Ah 1008 Wh 0993 998 331 1 Concreting