Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
69 CONCRETE FORMWORK Dual component brick trowel Rustproof trowel with 2-Chandle Material of blade Stainless steel Material thickness 1 mm Blade shape Sneck Sheet length Art no P Qty unit 160 mm 5771 011 300 1 180 mm 5771 011 301 1 2-Csmoothing trowel Rustproof trowel with 2-Chandle Art no 5771 011 001 Material of handle 2-component plastic Sheet width 130 mm Sheet length 280 mm Material thickness 0 7 mm Material of blade Stainless steel P Qty unit 1 10 Dual component smoothing trowel rounded corners Rustproof trowel with rounded corners and 2-component handle Art no 5771 011 002 Material of handle 2-component plastic Sheet width 130 mm Sheet length 280 mm Material thickness 0 7 mm Material of blade Stainless steel P Qty unit 1 10 Concreting