Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
75 Mechanical rework CONCRETE FORMWORK Diamond Cup Wheel abrasive Economical cup wheel with good removal speed and good service life Art no 0668 511 125 Versatility points system ●●○○ Service life points system ●●○○ Removal speed points system ●●○○ Surface quality finish points system ●●○○ Problem solver points system ●●●○ Diameter Ø 125 mm Segment height 5 5 mm Drill hole 22 23 mm Max rotation speed 12250 rpm Max circumferential speed 80 m s P Qty unit 1 Longlife Speed PKD diamond cup wheel Problem solver for optimal removal of epoxy resin adhesive residues and all common carpet adhesives for example Art no 0666 561 125 Versatility points system ●○○○ Service life points system ●●●● Removal speed points system ●●●● Surface quality finish points system ●●○○ Problem solver points system ●●●● Diameter Ø 125 mm Drill hole 22 23 mm Max rotation speed 12250 rpm Max circumferential speed 80 m s P Qty unit 1 Longlife Speed abrasive diamond cup wheel Premium cup wheel with very high removal speed and very long service life particularly for abrasive materials Art no 0666 511 125 Versatility points system ●●○○ Service life points system ●●●● Removal speed points system ●●●○ Surface quality finish points system ●●○○ Problem solver points system ●●●● Diameter Ø 125 mm Segment height 5 5 mm Drill hole 22 23 mm Max rotation speed 12250 rpm Max circumferential speed 80 m s P Qty unit 1 Longlife Speed diamond cup wheel for hard material Highly versatile premium cup wheel with extremely high removal rate and a very long service life For an excellent surface finish due to the innovative Duo Bond shaft segment Art no 0666 501 125 Versatility points system ●●●○ Service life points system ●●●● Removal speed points system ●●●● Surface quality finish points system ●●●○ Problem solver points system ●●●○ Diameter Ø 125 mm Segment height 5 5 mm Drill hole 22 23 mm Max rotation speed 12250 rpm Max circumferential speed 80 m s P Qty unit 1