Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
79 CONCRETE FORMWORK Chromeplated suction pipe made of metal for ISS and TSS series Art no 0702 400 520 Compatible with ISS 30-L AUTOMATIC ISS 30-L ISS 45-M ISS 40-M AUTOMATIC TSS 7-L BASIC ISS 35 ISS 35-S ISS 50-L AUTOMATIC HWS 15-L DN nominal width DN 35 Electroconductive Yes Product weight per item g 286 g P Qty unit 1 Clipon universal connection sleeve antistatic Art no 0702 400 043 Antistatic Yes DN nominal width DN 35 Suitable for vacuum cleaner HWS 15-L ISS 35-S Automatic ISS 45-M Automatic ISS 35 Product weight per item g 180 g P Qty unit 1 Suction hose electrically conductive for ISS and TSS series Art no 0702 400 275 Compatible with ISS 35 ISS 35-S ISS 45-M HWS 15-L Antistatic No DN nominal width DN 35 Electroconductive Yes Product weight per item g 1090 g P Qty unit 1 Wet dry filter bag fleece Extremely tearresistant 3-ply fleece filter bag of dust class Mfor industrial vacuum cleaners Suitable for normal dirt abrasive dusts fine dusts and moist dirt Art no 0702 400 071 Compatible with ISS 35 ISS 35-S ISS 30-L ISS 30-L AUTOMATIC Product weight per item g 131 5 g P Qty unit 5 Flat folding filter coated for ISS series Art no 0702 400 191 Compatible with ISS 35 ISS 35-S ISS 45-M ISS 55-S ISS 30-L AUTOMATIC ISS 30-L ISS 50-L AUTOMATIC ISS 40-M AUTO-MATIC Product weight per item g 300 g P Qty unit 1 Paper filter bag for ISS series Art no 0702 400 209 Compatible with ISS 35 ISS 35-S ISS 30-L AUTOMATIC ISS 30-L DN nominal width DN 35 Product weight per item g 84 199 g P Qty unit 5 Manual rework