Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
36 CONCRETE FORMWORK Concrete recessed housing Dual system conventional mounting nailing and wing mounting with optional wings possible Art no 0975 041 150 Length 334 mm Height 80 mm Diameter 157 mm Suitable for ceiling thickness 160 mm Suitable for pipe EN EN 16 EN 20 EN 25 EN 32 EN 40 Flameretardant 650°C Colour Grey Red Material Polypropylene thermoplastic elastomer Halogenfree Yes P Qty unit 5 Concrete recessed housing including front part with mineral fibreboard Dual system conventional mounting nailing bonding and wing mounting with optional wings possible Art no 0975 041 200 Length 377 mm Height 80 mm Diameter 200 mm Suitable for ceiling thickness 160 mm Suitable for pipe EN EN 16 EN 20 EN 25 EN 40 Flameretardant 650°C Colour Grey Red Material Polypropylene thermoplastic elastomer Halogenfree Yes P Qty unit 5 End and transition points EN20 EN25 One end and transition bush for two pipe sizes Art no 0975 040 410 Suitable for pipe EN EN 20 EN 25 Height 50 mm Flameretardant 650°C Colour Grey Material PP - Polypropylene Halogenfree Yes P Qty unit 50 Electrical installation