Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
42 CONCRETE FORMWORK Concrete screw sleeve gauge W-BS For checking the wear of concrete screw if used multiple times for temporary fixing of construction equipment Nominal size Art no P Qty unit 10 5929 129 910 10 12 5929 129 912 10 14 5929 129 914 10 Concrete screw with hexagon head W-BS S Highest loads and efficient installation Ideal for fastening metal structures zincplated steel Material Steel Surface Zinc plated Anchor size Anchor length l Attachment height t fix 1-2-3 External drive Art no P Qty unit 10 mm 80 mm 25 5 - mm WS15 5929 121 025 25 10 mm 90 mm 35 15 5 mm WS15 5929 121 035 25 10 mm 100 mm 45 25 15 mm WS15 5929 121 045 25 10 mm 120 mm 65 45 35 mm WS15 5929 121 065 25 10 mm 140 mm 85 65 55 mm WS15 5929 121 085 25 10 mm 160 mm 105 85 75 mm WS15 5929 121 105 25 12 mm 80 mm 15 - - mm WS17 5929 122 015 25 12 mm 110 mm 45 25 10 mm WS17 5929 122 045 25 14 mm 80 mm 5 - - mm WS21 5929 124 005 25 14 mm 110 mm 35 10 - mm WS21 5929 124 035 25 14 mm 130 mm 55 30 15 mm WS21 5929 124 055 25 Positioning the formwork