Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
43 CONCRETE FORMWORK Dropin anchor W-ED Female thread anchor with metric thread for anchoring in concrete zincplated steel in sizes M12 for core drills and DW 15 DYWIDAG® female thread DW15 Art no 0904 010 15 Anchor diameter 15 mm Anchor length L H 80 mm Thread type x anchor diameter DW15 Material Steel Surface Zinc plated P Qty unit 25 Concrete screw W-BS-Ttemporary Reusable concrete screw for temporary mounting of construction site equipment with approval in green concrete With hexagon head zinc plated steel Material Steel Surface Zinc plated Anchor size Anchor length l Attachment height t fix 1 External drive Art no P Qty unit 10 mm 80 mm 5 mm WS15 5929 910 080 50 12 mm 105 mm 15 mm WS22 5929 912 105 - 14 mm 80 mm 5 mm WS21 5929 914 080 25 14 mm 130 mm 55 mm WS21 5929 914 130 25 14 mm 130 mm 55 mm WS24 5929 914 131 25 14 mm 150 mm 75 mm WS21 5929 914 150 25 Positioning the formwork