Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
50 CONCRETE FORMWORK Measuring Tools Refill for allpurpose markers for deephole markers Art no 0967 911 205 Length 120 mm Diameter 2 8 mm Min max line thickness 0 5-1 5 mm Colour Yellow Siliconefree Yes Recommended surfaces Smooth Porous Rough P Qty unit 6 Graphite refill for deephole markers Good alternative to a conventional carpenters pencil Art no 0967 911 203 Length 120 mm Diameter 2 8 mm Min max line thickness 0 5-1 5 mm Colour Grey Siliconefree Yes Recommended surfaces Smooth P Qty unit 6 Deephole marker set for marking where access is restricted Contents for art no 0967 911 201 7 x Graphite refill For deephole markers Grey Art no 0967 911 201 Included in delivery 1 x deep hole marker Number of pieces in assortment set 8 PCS Min max line thickness 0 5-1 5 mm Suitable for lead 2 8 mm Material of housing Metal Siliconefree Yes P Qty unit 1