Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
51 Measuring Tools CONCRETE FORMWORK Straightedge From thickwalled light metal profile with middle web and two plastic end caps Width B 100 mm Height H 18 mm Length L Art no P Qty unit 400 cm 0993 000 101 1 500 cm 0993 000 102 1 600 cm 0993 997 006 1 Spirit level made of light metal Robust lowtorsion spirit level with rectangular profile two vials and smooth side surfaces Available in different lengths Height H 20 mm Width B 50 mm Measuring accuracy per length 0 5 mm m Measuring accuracy for overhead measurements per length 0 75 mm m Degrees measuring accuracy 0 029 degree Degrees measuring accuracy for overhead measurements 0 043 Degree Length L Art no P Qty unit 20 cm 0714 644 202 1 30 cm 0714 644 203 1 40 cm 0714 644 204 1 50 cm 0714 644 205 1 60 cm 0714 644 206 1 80 cm 0714 644 208 1 100 cm 0714 644 210 1 120 cm 0714 644 212 1 180 cm 0714 644 218 1 200 cm 0714 644 220 1