Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
52 CONCRETE FORMWORK Charging cablef or rotary laser levels Art no 5709 300 903 P Qty unit 1 Liion battery Highquality Liion battery for RL2-14 and RL5-14 rotary laser levels Art no 5709 300 902 P Qty unit 1 Remote control Controls the laser lines on rotation laser RL5-14 Art no 5709 300 306 P Qty unit 1 Rotary laser level RL5-14 Selflevelling rotary laser level for indoor and outdoor use with fibreglassreinforced composite housing In plastic case with metal closure Contents for art no 5709 300 305 1 x Remote control 1 x Liion battery 1 x Charging cable For rotary laser levels Art no 5709 300 305 Laser category 2 Coverage distance 600 m Measuring accuracy per length 0 75 mm 10m Selflevelling range + - 6 Degree IP protection class IP 67 Type of rechargeable battery battery Lilon Number of rechargeable batteries batteries 1 PCS Min max storage temperature -20 to 70 °C Min application temperature -20 °C Max application temperature 50 °C P Qty unit 1 Telescopic rule for use in the trades Analogue measuring tool for vertical and horizontal measurements Art no 0714 642 105 P Qty unit 1 Measuring Tools