Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
53 CONCRETE FORMWORK Extensionf or elevator tripods Art no 0714 649 130 P Qty unit 1 5 8 inch wall holder for rotary laser level and multiline laser Art no 5709 300 900 P Qty unit 1 Laser receiver LR5-14 Highquality laser receiver with millimetre indicator for rotary laser level including holder for measuring rod Art no 5709 300 451 Reception range 120 mm Display LED LCD IP protection class IP 67 Rechargeable battery battery life 50 hours Type of rechargeable battery battery Alkali Min max temperature conditions -20 to 50 °C Min max storage temperature -40 to 70 °C Battery designation 1 5 V Mignon AA Number of rechargeable batteries batteries 2 PCS P Qty unit 1 Contents for art no 5709 300 451 1 x Receiver bracket Elevator tripod made from aluminium Highquality aluminium elevator tripod for indoor and outdoor use Art no 0714 649 303 P Qty unit 1 Contents for art no 0714 649 303 1 x Extension For elevator tripods Measuring Tools