Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
54 CONCRETE FORMWORK Accessories Plunge saw TKS 59-E Precise plunge saw with adjustable saw blade speed • Parallel plunge function • Springloaded splitting wedge • Diecast magnesium for reduced weight • Speed adjustment wheel with constant electronics • Efficient dust extraction Art no 0702 158 1 Nominal voltage 230 V AC Power input 1300 W Min max idle speed 1750-4000 rpm Max sawblade diameter 165 mm Suitable for bore diameter 20 mm Max cutting depth at 90 degrees 59 mm Weight of machine 5 1 kg Cable length 4 m P Qty unit 1 Contents for art no 0702 158 1 1 x Circular saw blade wood For plunge saw 1 x Suction 1 x Hexagon key 1 x Case For handheld circular saw