Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
55 Accessories CONCRETE FORMWORK Guide rail for circular saw Suitable for AHKS 18-68 COMPACT HKS 55 Combi TKS 59-E HKS 65-E POWER HKS 10-A Length Material Art no P Qty unit 80 cm Aluminium 5706 600 001 1 Circular saw blade wood for plunge saw Special wood saw blade for handheld circular saws with a diameter of 165 mm Art no 0610 122 111 Diameter x saw cutting width main blade thickness x drill hole 165 x 2 6 1 6 x 20 mm Number of teeth 48 PCS Tooth shape Alternating tooth Max rotation speed 9000 rpm Material to be processed Hardwood Veneered sheet material Plasticcoated sheet material Raw sheet material Plywood Bonded wood Softwood Suitable for machine type Handheld circular saw P Qty unit 1 Construction site circular saw blade for rough work on construction sites Diameter x saw cutting width main blade thickness x drill hole Number of teeth Max rotation speed Art no P Qty unit 400 x 4 2 8 x 30 mm 28 PCS 4800 rpm 0611 540 028 1 450 x 4 2 8 x 30 mm 32 PCS 4200 rpm 0611 545 032 1 500 x 4 2 8 x 30 mm 36 PCS 3800 rpm 0611 550 036 1 Casef or handheld circular saw Art no 0955 702 158 Length 446 mm Width 331 mm Height 320 mm Material Plastic Product weight per item 2370 g P Qty unit -