Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
56 CONCRETE FORMWORK HSS special spiral formwork drill bit Highquality HSS steel drill bits facilitate application in metals too and increase service life by up to 60% Cutting material HSS Diameter Ø Length Working length Shank diameter Shank style Art no P Qty unit 10 mm 400 mm 100 mm 8 mm Cylindrical 0631 100 400 1 10 mm 400 mm 100 mm 10 mm Suitable for SDSplus 0631 010 400 1 10 mm 600 mm 100 mm 8 mm Cylindrical 0631 100 600 1 10 mm 600 mm 100 mm 10 mm Suitable for SDSplus 0631 010 600 1 10 mm 800 mm 100 mm 8 mm Cylindrical 0631 100 800 1 12 mm 400 mm 105 mm 8 mm Cylindrical 0631 120 400 1 12 mm 400 mm 105 mm 10 mm Suitable for SDSplus 0631 012 400 1 12 mm 600 mm 105 mm 8 mm Cylindrical 0631 120 600 1 12 mm 600 mm 105 mm 10 mm Suitable for SDSplus 0631 012 600 1 12 mm 800 mm 105 mm 8 mm Cylindrical 0631 120 800 1 14 mm 400 mm 105 mm 8 mm Cylindrical 0631 140 400 1 14 mm 400 mm 105 mm 10 mm Suitable for SDSplus 0631 014 400 1 14 mm 600 mm 105 mm 8 mm Cylindrical 0631 140 600 1 14 mm 600 mm 105 mm 10 mm Suitable for SDSplus 0631 014 600 1 16 mm 400 mm 120 mm 10 mm Cylindrical 0631 160 400 1 16 mm 400 mm 120 mm 10 mm Suitable for SDSplus 0631 016 400 1 16 mm 600 mm 120 mm 10 mm Cylindrical 0631 160 600 1 16 mm 600 mm 120 mm 10 mm Suitable for SDSplus 0631 016 600 1 18 mm 400 mm 120 mm 10 mm Cylindrical 0631 180 400 1 18 mm 400 mm 120 mm 10 mm Suitable for SDSplus 0631 018 400 1 18 mm 600 mm 120 mm 10 mm Cylindrical 0631 180 600 1 18 mm 600 mm 120 mm 10 mm Suitable for SDSplus 0631 018 600 1 20 mm 400 mm 120 mm 10 mm Cylindrical 0631 200 400 1 20 mm 400 mm 120 mm 10 mm Suitable for SDSplus 0631 020 400 1 20 mm 600 mm 120 mm 10 mm Cylindrical 0631 200 600 1 20 mm 600 mm 120 mm 10 mm Suitable for SDSplus 0631 020 600 1 22 mm 400 mm 120 mm 10 mm Cylindrical 0631 220 400 1 22 mm 600 mm 120 mm 10 mm Cylindrical 0631 220 600 1 24 mm 400 mm 120 mm 11 mm Cylindrical 0631 240 400 1 24 mm 600 mm 120 mm 11 mm Cylindrical 0631 240 600 1 26 mm 400 mm 120 mm 11 mm Cylindrical 0631 260 400 1 26 mm 600 mm 120 mm 11 mm Cylindrical 0631 260 600 1 28 mm 400 mm 120 mm 11 mm Cylindrical 0631 280 400 1 28 mm 600 mm 120 mm 11 mm Cylindrical 0631 280 600 1 30 mm 400 mm 120 mm 11 mm Cylindrical 0631 300 400 1 30 mm 600 mm 120 mm 10 mm Suitable for SDSplus 0631 030 600 1 30 mm 600 mm 120 mm 11 mm Cylindrical 0631 300 600 1 Accessories