Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
60 CONCRETE FORMWORK Release agent Concrete release agent Plus Highquality concrete release agent for manufacturing exposed concrete finished parts and filigree elements • Can be used on heated steel formwork up to +60°C • Reduces staining on exposed concrete Application area Würth concrete release agent Plus can be used on plastic profile formwork all largearea formwork and any formwork with a sealed surface It is particularly suitable for rising formwork It creates a premiumquality surface on exposed concrete finished parts and filigree elements Steel formwork can be heated up to +60°C Min max temperature conditions 8 to 60 °C Shelf life from production 12 Month Contents Product weight per item Art no P Qty unit 25 l 22350 g 0893 110 240 1 210 l 189 1 kg 0893 110 241 1 Concrete release agent Universal concrete release agent for almost all absorbent and nonabsorbent formwork types • Can be used on heated steel formwork up to +60°C • Reduces the occurrence of rust stains • Prevents embrittlement and swelling of raw timber formwork • Neutral odour residuefree • Biodegradable Application area Würth concrete release agent is used on construction sites and in particular in precast concrete component factories It can be used on almost all absorbent and nonabsorbent types of formwork Steel formwork can be heated up to +60°C The release agent reduces the formation of rust spots and minimises the embrittlement and swelling of raw timber formwork This means it can also be applied to base boards in the paving stone industry Min max temperature conditions 5 to 60 °C Shelf life from production 24 Month Contents Product weight per item Art no P Qty unit 25 l 23 35 kg 0893 110 230 1 210 l 195 4 kg 0893 110 231 1