Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
66 CONCRETE FORMWORK Bottle for cordless concrete vibrator Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site IP protection class IP 67 Weight Diameter of needle Length of needle Hose length Art no P Qty unit 4 1 kg 38 mm 294 mm 1 5 m 0993 998 335 1 5 24 kg 45 mm 330 mm 1 5 m 0993 998 337 1 5 26 kg 38 mm 294 mm 3 m 0993 998 336 1 6 42 kg 45 mm 330 mm 3 m 0993 998 338 1 7 82 kg 58 mm 337 mm 1 5 m 0993 998 339 1 9 58 kg 58 mm 337 mm 3 m 0993 998 340 1 Cordless concrete vibrator backpack Portable highfrequency cordless internal vibrator system Art no 0993 998 330 Length x width x height 336 x 254 x 568 mm Weight 3 9 kg IP protection class IP 24 P Qty unit 1 Concreting