Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
74 CONCRETE FORMWORK Mechanical rework Concrete grinder EBS 125-E Powerful 1700 watt concrete grinder for grinding and removing concrete screed and coatings on hard substrates • Powerful 1700 watts yet low weight • The speed control enables speeds suitable for materials which remain constant even under load • The expanding segment enables work close to edges and walls • The springloaded brush rim on the protective cover adapts to any surface and segment height ensuring efficient suction in combination with the extractor hood and connected suction unit • Ergonomic bow handle for secure and even guidance during sanding Art no 5707 701 1 Nominal voltage 230 V AC Frequency 50 Hz Protection class Protection class II protective insulation Power input 1700 W Power output 950 W Min idle speed 2200 rpm Max idle speed 8500 rpm Max torque 6 Nm Weight of machine 4 8 kg Cable length 4 m WEEE taking back waste electrical and electronic equipment 5 P Qty unit 1 Contents for art no 5707 701 1 1 x Longlife Speed diamond cup wheel for hard material 125 mm 1 x Clamping nut 1 x Doubleheaded wrench 1 x Case insert for MASTER M-CUBE power tools TZE for EBS 125-E 1 x System case 8 4 3 500 x 380 x 195 mm