Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
78 CONCRETE FORMWORK Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC Universal safety vacuum suitable for construction sites with Mcertification and automatic filter cleaning • Dust class Mcertification automatic filter cleaning automatic filter detection and antistatic treatment • System case storage and mounting option integrated accessory storage • Easy handling thanks to bayonet and clip connections centrally positioned switches and automatic power tool detection Application area Ideal for hazardous dusts e g hardwoods panel materials paint dust particles ceramics concrete and brick Not for asbestos Art no 0701 143 0 Air current 74 l s Underpressure 23 7 kPa Bin capacity 39 l Max power 1380 W Cable length 7 5 m P Qty unit 1 Contents for art no 0701 143 0 1 x Wet dry filter bag fleece 1 x PE disposal bag with spunbonded fabric 1 x Flat folding filter coated For ISS series 1 x Universal connection sleeve electrically conductive 1 x Suction hose electrically conductive 3 m 1 x Plastic crevice nozzle for vacuuming in confined spaces with industrial wet and dry vacuum cleaners 1 x Elbow electrically conductive For ISS and TSS series Manual rework